Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan Forced Electric Unit Heater, Wall & Ceiling, 3 Phase, 208VAC, 20kW, 21-3/4 in H, 19 in W

  • Mfr # MUH208

  • Zoro # G7889883


product price: $3,035.00
/ea
Free Shipping & Returns

Key Features

Wattage Output
20kW
Heating Capacity
68,260 BtuH
Voltage
208VAC
Air Temp. Rise
48°F
Air Flow
1,320 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUH208
Zoro #
G7889883
UPC #
685360047492
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr Parts, 5 yr Elements
Overall Height
21-3/4 in
Overall Width
19 in
Overall Dimensions - H x W x D
21-3/4 in x 19 in x 12-3/4 in
Overall Depth
12-3/4 in

Details

Wattage Output
20kW
Heating Capacity
68,260 BtuH
Voltage
208VAC
Air Temp. Rise
48°F
Air Flow
1,320 cfm
Phase
3
Item
Electric Unit Heater
Amperage
56A
Vertical Floor Coverage
40 ft
Requires
G5041023
Contactor Coil Voltage
24V AC
Housing Material
Steel
Vertical Mounting H
23 ft
Features
Units Mount Either Horizontal or Vertical. Applications: Factories, Warehouses, Garages, Stores, Shipping Rooms, Power Stations, Aircraft. Can Be Used for Primary, Supplementary, Spot, or Dual-System Heating. Wide Range of Optional Control Kits are Field Installable, Increasing The MUH Adaptability to The Specification Market. 3kW to 50kW Heating Output Made From Heavy Gauge Die Formed Steel Housing. Advanced Pull-Through Air Flow Design Draws Air Across Heating Element for More Even Air Distribution and Cooler Element Operation. Branch Circuit Fusing (When Required). Completely Enclosed Fan Motor. 1 or 3-Phase Wiring On 5 to 10 kW 208/240V And 15 kW 208V Units (Field Interchangeable). Aluminum-Finned, Copper Clad Steel Sheath Heating Element Has Longer Useful Life Because of Cooler Sheath Temperature And Faster Heat Dissipation. 24V Control Transformer Standard On Most Models Which Provides A Safer and More Accurate Means of Temperature Control. 3 kW And 5 kW 208-277V, Have Line Voltage Controls As Standard (24V Control Available On Made-To-Order Basis). Automatic Reset Linear Thermal Cut-Out, Capillary Type Provides Protection Over Entire Length of Element Areas (Manual Reset Protection Available On Made-To-Order Basis). 2-Speed Fan Selector Switch (25 kW to 50 kW Models). Fan Delay Feature Eliminates Cold Drafts. Element Heats Up Before Fan Cuts In, Then Fan Continues To Distribute Heat After Element Shuts Off. Individually Adjustable Discharge Lowers to Control Air Flow. Choice of Optional Diffusers for Variety of Air Patterns, Maximizing Heat Concentration and Coverage In Vertical Position. Meets All UL, NEC, And OSHA Requirements.
Housing Finish
Powder Coated
Horizontal Air Throw
41 ft
Standards
UL, NEC, OSHA
Mounting Type
Wall & Ceiling
Switch Type
3 Pole
Includes
Adjustable Air Outlet Louvers
Housing Color
Beige
Control Type
Mechanical Selector Dial
Heating Method
Fan Forced
Frequency
50/60 Hz
Voltage, Phase
208V AC, 3-phase

Description

Electric Wall & Ceiling Unit Heater, Overall Height 21 3/4 in, Overall Width 19 in, Overall Depth 12 3/4 in, Air Flow 1,320 cfm, Air Temp. Rise 48 Degrees F, Voltage 208V AC, 3 Phase, Wattage Output 20 kW, Heating Method Fan Forced, Heating Capacity 68,260 BtuH, Mounting Location Ceiling, Wall, Horizontal Air Throw 41 ft, Frequency 50/60 Hz, Amperage 56A, Control Type Mechanical Selector Dial, Contactor Coil Voltage 24VCA, Housing Color Beige, Housing Finish Powder Coated, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.