Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan Forced Electric Unit Heater, Wall & Ceiling, 1 Phase, 277VAC, 3 kW, 16 in H, 14 in W

  • Mfr # MUH0371

  • Zoro # G7800615


product price: $678.99
/ea
Free Shipping & Returns

Key Features

Wattage Output
3 kW
Heating Capacity
10,239 BtuH
Voltage
277VAC
Air Temp. Rise
27°F
Air Flow
350 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUH0371
Zoro #
G7800615
UPC #
685360047201
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr Parts, 5 yr Elements
Overall Height
16 in
Overall Width
14 in
Overall Dimensions - H x W x D
16 in x 14 in x 7-1/2 in
Overall Depth
7-1/2 in

Details

Wattage Output
3 kW
Heating Capacity
10,239 BtuH
Voltage
277VAC
Air Temp. Rise
27°F
Air Flow
350 cfm
Phase
1
Item
Electric Unit Heater
Amperage
11A
Vertical Mounting H
9 ft
Features
Units Mount Either Horizontal or Vertical. Applications: Factories, Warehouses, Garages, Stores, Shipping Rooms, Power Stations, Aircraft. Can Be Used for Primary, Supplementary, Spot, or Dual-System Heating. Wide Range of Optional Control Kits are Field Installable, Increasing The MUH Adaptability to The Specification Market. 3kW to 50kW Heating Output Made From Heavy Gauge Die Formed Steel Housing. Advanced Pull-Through Air Flow Design Draws Air Across Heating Element for More Even Air Distribution and Cooler Element Operation. Branch Circuit Fusing (When Required). Completely Enclosed Fan Motor. 1 or 3-Phase Wiring On 5 to 10 kW 208/240V And 15 kW 208V Units (Field Interchangeable). Aluminum-Finned, Copper Clad Steel Sheath Heating Element Has Longer Useful Life Because of Cooler Sheath Temperature And Faster Heat Dissipation. 24V Control Transformer Standard On Most Models Which Provides A Safer and More Accurate Means of Temperature Control. 3 kW And 5 kW 208-277V, Have Line Voltage Controls As Standard (24V Control Available On Made-To-Order Basis). Automatic Reset Linear Thermal Cut-Out, Capillary Type Provides Protection Over Entire Length of Element Areas (Manual Reset Protection Available On Made-To-Order Basis). 2-Speed Fan Selector Switch (25 kW to 50 kW Models). Fan Delay Feature Eliminates Cold Drafts. Element Heats Up Before Fan Cuts In, Then Fan Continues To Distribute Heat After Element Shuts Off. Individually Adjustable Discharge Lowers to Control Air Flow. Choice of Optional Diffusers for Variety of Air Patterns, Maximizing Heat Concentration and Coverage In Vertical Position. Meets All UL, NEC, And OSHA Requirements.
Switch Type
3 Pole
Horizontal Air Throw
12 ft
Contactor Coil Voltage
277V AC
Mounting Type
Wall & Ceiling
Housing Material
Steel
Vertical Floor Coverage
18 ft
Requires
G4974864
Standards
UL, NEC, OSHA
Housing Finish
Powder Coated
Includes
Adjustable Air Outlet Louvers
Frequency
50/60 Hz
Housing Color
Beige
Voltage, Phase
277V AC, 1-phase
Control Type
Mechanical Selector Dial
Heating Method
Fan Forced

Description

This rugged unit heater works well in industrial settings. Install it in factories, warehouses, garages, stairwells, power stations or mechanical rooms. Its powerful output capacity even makes it suitable for heating your loading dock or other indoor/outdoor transition spaces.


•Wide range of optional control kits are field-installable, increasing the unit’s adaptability to specification market
•Small- to medium-case construction is 20-gauge steel with larger cabinet 18-gauge steel
•Advanced pull-through air flow design draws air across heating element for even air distribution and cooler element operation
•Specially designed venturi outlet to meet required additional air throw in vertical position
•Completely enclosed fan motor
•Aluminum-finned, copper-clad steel sheath heating element extends life due to cooler sheath temperature and faster heat dissipation
•Ideal Spaces: Factories; Warehouses; Garages; Stairwells; Shipping Docks; Power Stations; Mechanical Rooms

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.