Electric Wall/Ceiling Heater Unit, 480V AC, 3.6A, 3-Phase, 10200 BtuH, 27 Degrees F Temp Rise

  • Mfr # MUH0341

  • Zoro # G4974785


product price: $813.00
/ea
Free Shipping & Returns

Key Features

Wattage Output
3kW
Heating Capacity
10,200 BtuH
Voltage
480VAC
Air Temp. Rise
27°F
Air Flow
350 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUH0341
Zoro #
G4974785
UPC #
685360047188
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr Parts, 5 yr Elements
Overall Depth
7-1/2 in
Overall Dimensions - H x W x D
16 in x 14 in x 7-1/2 in
Overall Width
14 in
Overall Height
16 in

Details

Wattage Output
3kW
Heating Capacity
10,200 BtuH
Voltage
480VAC
Air Temp. Rise
27°F
Air Flow
350 cfm
Phase
3
Item
Electric Unit Heater
Amperage
3.6A
Requires
MMB10, UHMT1
Contactor Coil Voltage
24V AC
Vertical Floor Coverage
9 ft
Switch Type
3 Pole
Features
Enclosed Motor, Adjustable Louvers, Fan-Delay, Auto Reset
Housing Material
Steel
Housing Finish
Polyester Powder Coated
Vertical Mounting H
9 ft
Mounting Type
Wall & Ceiling
Standards
UL, NEC, OSHA
Horizontal Air Throw
12 ft
Includes
Adjustable Air Outlet Louvers
Voltage, Phase
480V AC, 3-phase
Control Type
Mechanical Selector Dial
Housing Color
Beige
Frequency
60 Hz
Heating Method
Fan Forced

Description

Electric Wall & Ceiling Unit Heater, Overall Height 16 in, Overall Width 14 in, Overall Depth 7 1/2 in, Air Flow 350 cfm, Air Temp. Rise 27 Degrees F, Voltage 480V AC, 3 Phase, Wattage Output 3 kW, Heating Method Fan Forced, Heating Capacity 10,200 BtuH, Mounting Location Ceiling, Wall, Horizontal Air Throw 12 ft, Frequency 60 Hz, Amperage 3.6A, Control Type Mechanical Selector Dial, Contactor Coil Voltage 24V AC, Housing Color Beige, Housing Finish Polyester Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.