Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qmark Electric Washdown Heater, 68240 BtuH, 480V QWD20432BTLS

Electric Washdown Heater, 68240 BtuH, 480V (Discontinued)

  • Mfr # QWD20432BTLS
  • Zoro # G5266301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QWD20432BTLS
Zoro #
G5266301
UPC #
094726804165
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Height
31"
Width
20"
Depth
27"
Overall Depth
27 in
Grille Width
20 in
Overall Width
20 in
Grille Height
19 in
Grille Depth
1/4 in
Overall Dimensions - H x W x D
31 in x 20 in x 27 in
Overall Height
31 in

Details

Heater Voltage
480VAC
BtuH
68,240
kW
20
Amps AC
24.1
Air Flow
2,400 cfm
Phase
3
Item
Washdown Electric Wall & Ceiling Unit Heater
Hz
60
Features
Totally Enclosed Motor
Includes
Thermostat, Pilot Light, Mode Selector Switch
Standards
cETLus
Grille
Stainless Steel
Temp. Rise
26 Degrees F
Housing Material
16 Gauge 304 Stainless Steel
Grille Finish
Stainless Steel
Housing Finish
Stainless Steel
Wattage Output
20 kW
Air Temp. Rise
26 Degrees F
Control Type
Mechanical Selector Dial
Voltage
480V AC
Amperage
24.8 A
Frequency
60 Hz
Voltage, Phase
480V AC, 3-phase
Heating Capacity
68,240 BtuH
Heating Method
Fan Forced
Grille Material
Stainless Steel
Housing Color
Silver

Description

Washdown Electric Wall & Ceiling Unit Heater, Overall Height 31 in, Overall Width 20 in, Overall Depth 27 in, Voltage 480V AC, 3 Phase, Wattage Output 20 kW, Air Flow 2,400 cfm, Air Temp. Rise 26 Degrees F, Amperage 24.8 A, Frequency 60 Hz, Heating Capacity 68,240 BtuH, Heating Method Fan Forced, Mounting Location Ceiling, Wall, Mounting Type Surface, Grille Height 19 in, Grille Width 20 in, Grille Depth 1/4 in, Grille Finish Stainless Steel, Grille Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.