Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qmark Electric Washdown Heater, 85300 BtuH, 480V QWD25432BTLS

Electric Washdown Heater, 85300 BtuH, 480V (Discontinued)

  • Mfr # QWD25432BTLS
  • Zoro # G5269792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QWD25432BTLS
Zoro #
G5269792
UPC #
094726804172
Country of Origin
United States

Dimensions

Depth
27"
Manufacturers Warranty Length
1 yr
Height
31"
Width
20"
Overall Depth
27 in
Grille Width
20 in
Overall Width
20 in
Grille Height
19 in
Overall Dimensions - H x W x D
31 in x 20 in x 27 in
Grille Depth
1/4 in
Overall Height
31 in

Details

Heater Voltage
480VAC
BtuH
85,300
kW
25
Amps AC
30.1
Air Flow
2,400 cfm
Phase
3
Item
Washdown Electric Wall & Ceiling Unit Heater
Standards
cETLus
Temp. Rise
33 Degrees F
Housing Material
16 Gauge 304 Stainless Steel
Includes
Thermostat, Pilot Light, Mode Selector Switch
Grille
Stainless Steel
Features
Totally Enclosed Motor
Hz
60
Grille Material
Stainless Steel
Grille Finish
Stainless Steel
Housing Color
Silver
Amperage
30.8 A
Voltage
480V AC
Heating Capacity
85,300 BtuH
Frequency
60 Hz
Wattage Output
25 kW
Air Temp. Rise
33 Degrees F
Voltage, Phase
480V AC, 3-phase
Heating Method
Fan Forced
Control Type
Mechanical Selector Dial
Housing Finish
Stainless Steel

Description

Washdown Electric Wall & Ceiling Unit Heater, Overall Height 31 in, Overall Width 20 in, Overall Depth 27 in, Voltage 480V AC, 3 Phase, Wattage Output 25 kW, Air Flow 2,400 cfm, Air Temp. Rise 33 Degrees F, Amperage 30.8 A, Frequency 60 Hz, Heating Capacity 85,300 BtuH, Heating Method Fan Forced, Mounting Location Ceiling, Wall, Mounting Type Surface, Grille Height 19 in, Grille Width 20 in, Grille Depth 1/4 in, Grille Finish Stainless Steel, Grille Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.