Zoro Homepage
This item is Discontinued.
Qmark 600VAC Three Phase, 10.6 Amps AC, 840 cfm GUX1000632

600VAC Three Phase, 10.6 Amps AC, 840 cfm (Discontinued)

  • Mfr # GUX1000632
  • Zoro # G3169945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GUX1000632
Zoro #
G3169945
UPC #
-
Country of Origin
Mexico

Dimensions

Width
23-7/8"
Height
19-1/8"
Depth
21"

Details

Heater Voltage
600VAC
Item
Qmark, 10Kw At 600V, Explosion Proof Unit Heater For Hazardous Locations
Amps AC
10.6
Phase
Three
Air Flow
840 cfm
BtuH
34,120
Housing Material
14 ga. Steel
Voltage
600VAC

Description

Qmark, 10Kw At 600V, Explosion Proof Unit Heater For Hazardous Locations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.