This item is Discontinued.

Qmark 600VAC Three Phase, 20.7 Amps AC, 1400 cfm GUX2000632

600VAC Three Phase, 20.7 Amps AC, 1400 cfm (Discontinued)

  • Mfr # GUX2000632
  • Zoro # G5231655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GUX2000632
Zoro #
G5231655
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
21"
Height
25"
Width
27-7/8"

Details

Heater Voltage
600VAC
Item
Qmark, 20Kw At 600V, Explosion Proof Unit Heater For Hazardous Locations
Amps AC
20.7
Phase
Three
Air Flow
1400 cfm
Housing Material
14 ga. Steel
BtuH
68,240
Voltage
600VAC

Description

Qmark, 20Kw At 600V, Explosion Proof Unit Heater For Hazardous Locations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.