This item is Discontinued.

Qmark 480VAC Three Phase, 37.1 Amps AC, 2330 cfm GUX30004832

480VAC Three Phase, 37.1 Amps AC, 2330 cfm (Discontinued)

  • Mfr # GUX30004832
  • Zoro # G5231698
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GUX30004832
Zoro #
G5231698
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
21-3/4"
Width
31-7/8"
Height
32-1/8"

Details

Heater Voltage
480VAC
Item
Qmark, 30Kw At 480V, Explosion Proof Unit Heater For Hazardous Locations
Amps AC
37.1
Phase
Three
Air Flow
2330 cfm
BtuH
102,360
Housing Material
14 ga. Steel
Voltage
480VAC

Description

Qmark, 30Kw At 480V, Explosion Proof Unit Heater For Hazardous Locations

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.