This item is Discontinued.

Qmark 240VAC Single Phase, 14.8 Amps AC, 700 cfm GUX300412

240VAC Single Phase, 14.8 Amps AC, 700 cfm (Discontinued)

  • Mfr # GUX300412
  • Zoro # G3170076
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GUX300412
Zoro #
G3170076
UPC #
-
Country of Origin
Mexico

Dimensions

Height
19-1/8"
Width
23-7/8"
Depth
21"

Details

Heater Voltage
240VAC
Item
Qmark, 3Kw At 240V, Explosion Proof Unit Heater For Hazardous Locations
Amps AC
14.8
Phase
Single
Air Flow
700 cfm
Housing Material
14 ga. Steel
BtuH
10,236
Voltage
240VAC

Description

Qmark, 3Kw At 240V, Explosion Proof Unit Heater For Hazardous Locations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.