Zoro Homepage
This item is Discontinued.
Qmark 208VAC Three Phase, 15.3 Amps AC, 700 cfm GUX500832

208VAC Three Phase, 15.3 Amps AC, 700 cfm (Discontinued)

  • Mfr # GUX500832
  • Zoro # G3170015
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GUX500832
Zoro #
G3170015
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
21"
Width
23-7/8"
Height
19-1/8"

Details

Heater Voltage
208VAC
Item
Qmark, 5Kw At 208V, Explosion Proof Unit Heater For Hazardous Locations
Amps AC
15.3
Phase
Three
Air Flow
700 cfm
Housing Material
14 ga. Steel
BtuH
17,060
Voltage
208VAC

Description

Qmark, 5Kw At 208V, Explosion Proof Unit Heater For Hazardous Locations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.