This item is Discontinued.

Qmark 240VAC Three Phase, 19.4 Amps AC, 840 cfm GUX750432

240VAC Three Phase, 19.4 Amps AC, 840 cfm (Discontinued)

  • Mfr # GUX750432
  • Zoro # G3169988
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GUX750432
Zoro #
G3169988
UPC #
-
Country of Origin
Mexico

Dimensions

Width
23-7/8"
Height
19-1/8"
Depth
21"

Details

Heater Voltage
240VAC
Item
Qmark, 7.5Kw At 240V, Explosion Proof Unit Heater For Hazardous Locations
Amps AC
19.4
Phase
Three
Air Flow
840 cfm
BtuH
25,590
Housing Material
14 ga. Steel
Voltage
240VAC

Description

Qmark, 7.5Kw At 240V, Explosion Proof Unit Heater For Hazardous Locations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.