Fan Forced Electric Unit Heater, Wall & Ceiling, 3 Phase, 600VAC, 25kW, 30 in H, 26-5/8 in W

  • Mfr # MUH256

  • Zoro # G7949514


product price:  $3,680.00
/ea
Free Shipping & Returns

Key Features

Wattage Output
25kW
Heating Capacity
85,325 BtuH
Voltage
600VAC
Air Temp. Rise
38° to 44°F
Air Flow
1,800/2,100 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUH256
Zoro #
G7949514
UPC #
685360047522
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr Parts, 5 yr Elements
Overall Width
26-5/8 in
Overall Height
30 in
Overall Depth
11-3/4 in
Overall Dimensions - H x W x D
30 in x 26-5/8 in x 11-3/4 in

Details

Wattage Output
25kW
Heating Capacity
85,325 BtuH
Voltage
600VAC
Air Temp. Rise
38° to 44°F
Air Flow
1,800/2,100 cfm
Phase
3
Item
Electric Unit Heater
Amperage
24.2A
Horizontal Air Throw
50 ft
Vertical Mounting H
23 ft
Mounting Type
Wall & Ceiling
Housing Material
Steel
Contactor Coil Voltage
24V AC
Requires
MMB30, UHMT2
Standards
UL, NEC, OSHA
Housing Finish
Powder Coated
Vertical Floor Coverage
63 ft
Features
Units Mount Either Horizontal or Vertical. Applications: Factories, Warehouses, Garages, Stores, Shipping Rooms, Power Stations, Aircraft. Can Be Used for Primary, Supplementary, Spot, or Dual-System Heating. Wide Range of Optional Control Kits are Field Installable, Increasing The MUH Adaptability to The Specification Market. 3kW to 50kW Heating Output Made From Heavy Gauge Die Formed Steel Housing. Advanced Pull-Through Air Flow Design Draws Air Across Heating Element for More Even Air Distribution and Cooler Element Operation. Branch Circuit Fusing (When Required). Completely Enclosed Fan Motor. 1 or 3-Phase Wiring On 5 to 10 kW 208/240V And 15 kW 208V Units (Field Interchangeable). Aluminum-Finned, Copper Clad Steel Sheath Heating Element Has Longer Useful Life Because of Cooler Sheath Temperature And Faster Heat Dissipation. 24V Control Transformer Standard On Most Models Which Provides A Safer and More Accurate Means of Temperature Control. 3 kW And 5 kW 208-277V, Have Line Voltage Controls As Standard (24V Control Available On Made-To-Order Basis). Automatic Reset Linear Thermal Cut-Out, Capillary Type Provides Protection Over Entire Length of Element Areas (Manual Reset Protection Available On Made-To-Order Basis). 2-Speed Fan Selector Switch (25 kW to 50 kW Models). Fan Delay Feature Eliminates Cold Drafts. Element Heats Up Before Fan Cuts In, Then Fan Continues To Distribute Heat After Element Shuts Off. Individually Adjustable Discharge Lowers to Control Air Flow. Choice of Optional Diffusers for Variety of Air Patterns, Maximizing Heat Concentration and Coverage In Vertical Position. Meets All UL, NEC, And OSHA Requirements.
Switch Type
3 Pole
Includes
Adjustable Air Outlet Louvers
Control Type
Mechanical Selector Dial
Voltage, Phase
600V AC, 3-phase
Housing Color
Beige
Frequency
50/60 Hz
Heating Method
Fan Forced

Description

Electric Wall & Ceiling Unit Heater, Overall Height 30 in, Overall Width 26 5/8 in, Overall Depth 11 3/4 in, Air Flow 1,800 cfm, 2,100 cfm, Air Temp. Rise 38 Degrees F/44 Degrees F, Voltage 600V AC, 3 Phase, Wattage Output 25 kW, Heating Method Fan Forced, Heating Capacity 85,325 BtuH, Mounting Location Ceiling, Wall, Horizontal Air Throw 50 ft, Frequency 50/60 Hz, Amperage 24.2A, Control Type Mechanical Selector Dial, Contactor Coil Voltage 24V AC, Housing Color Beige

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.