Zoro Homepage

Fan Motor

  • Mfr # 3900-2014-004

  • Zoro # G2483801


product price: $306.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
MUH072, MUH073, MUH076, MUH077, MUH078, MUH102, MUH103, MUH106, MUH107, MUH108
For Use With
Mfr. No. MUH-07-8, MUH-10-2
Voltage
208/240/277V
Type
208/240/277
Usable @ 208V
Usable at 208V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3900-2014-004
Zoro #
G2483801
UPC #
663001105299
Country of Origin
China

Details

For Use With Mfr. Model Number
MUH072, MUH073, MUH076, MUH077, MUH078, MUH102, MUH103, MUH106, MUH107, MUH108
Item
Fan Motor
For Use With
Mfr. No. MUH-07-8, MUH-10-2
Voltage
208/240/277V
Type
208/240/277
Usable @ 208V
Usable at 208V

Description

OEM Replacement Motor, Usable @ 208V Usable at 208V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.