Shop QMARK
See all product information
Create Account
Heating Element, Red
- Mfr # 1802-0087-011
- Zoro # G1147921
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
For Use With
MUH104, MUH204
Voltage
480V
Type
480V
Compatible Product Type
Electric Wall and Ceiling Heaters
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1802-0087-011
- Zoro #
- G1147921
- UPC #
- 094703959123
- Country of Origin
- Thailand
- Item
- Heating Element
- For Use With
- MUH104, MUH204
- Voltage
- 480V
- Type
- 480V
- Compatible Product Type
- Electric Wall and Ceiling Heaters
- Color
- Silver
- Wire Color
- Silver
Description
Heating Element, Voltage 480V, For Use With MUH104, MUH204
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.