Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surface Mounting Bracket For Wall/Ceiling Electric Heaters, 20-1/2 in x 9-15/16 in, Fits 3 to 10kW MUH

  • Mfr # B10

  • Zoro # G4974864


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
Statuary Bronze
Mounting Type
Wall and Ceiling
Includes
Mounting Hardware
Material
Steel
Depth
20-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B10
Zoro #
G4974864
UPC #
685360152295
Country of Origin
China

Dimensions

Depth
20-1/2"
Width
20-1/2"
Height
9-15/16"
Outside Width
9 15/16 in
Outside Height
20 1/2 in

Details

Item
Mounting Bracket
Color
Statuary Bronze
Mounting Type
Wall and Ceiling
Includes
Mounting Hardware
Material
Steel
Fits KW
3 to 10
For Use With
3 to 10 kW MUH Unit Heaters
Standards
cULus Listed
Bracket Angle
Horizontal or Vertical
Frame Extends
20 1/2 in
Weight Capacity
38 lb
Fits kW
3 to 10

Description

Mounting Bracket, Outside Height 20 1/2 in, Outside Width 9 15/16 in, Frame Extends 20 1/2 in, For Use With 3 to 10 kW MUH Unit Heaters, Mounting Type Surface, Statuary Bronze, Fits kW 3 to 10 kW, Weight Capacity 38 lb, Bracket Angle Horizontal or Vertical, Material Steel, Includes Mounting Hardware, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.