Zoro Homepage

Mounting Frame, Surface, 24 In.L, 24 In.W

  • Mfr # QSF2424

  • Zoro # G7899656


product price: $157.00
/ea
Free Shipping & Returns

Key Features

For Use With
54UD22, 54UD23, 54UD24, 54UD25
Length
24"
Mounting Type
Surface
Width
24"
Outside Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSF2424
Zoro #
G7899656
UPC #
685360201849
Country of Origin
United States

Dimensions

Length
24"
Width
24"
Outside Width
24 in
Outside Height
24 in
Outside Dimensions - H x W
24 in x 24 in

Details

Item
Mounting Frame
For Use With
54UD22, 54UD23, 54UD24, 54UD25
Mounting Type
Surface
Standards
UL Listed, CUL Listed
Color
White
Frame Extends
1/8 in

Description

Mounting Frame, Outside Height 24 in, Outside Width 24 in, Frame Extends 1/8 in, For Use With 54UD22, 54UD23, 54UD24, 54UD25, Mounting Type Surface, White, Standards UL Listed, CUL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.