Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat

  • Mfr # MUH0321-PRO

  • Zoro # G804319442


product price: $1,140.00
/ea
Free Shipping & Returns

Key Features

Voltage
208/240 V AC
Phase
1
Housing Material
Steel
Element Type
Aluminum-finned, Copper Clad, Steel Sheath
Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUH0321-PRO
Zoro #
G804319442
UPC #
00685360173856
Country of Origin
United States

Dimensions

Overall Height
16 in
Overall Depth
7 1/2 in
Overall Length
14 in
Overall Width
14 in

Details

Voltage
208/240 V AC
Phase
1
Housing Material
Steel
Element Type
Aluminum-finned, Copper Clad, Steel Sheath
Item
MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat
Frequency
60 Hz
Control Type
Mechanical Selector Dial
Electrical Connection
Hardwired
Heating Capacity
10236 BtuH
Includes
Adjustable Air Outlet Louvers
Housing Finish
Powder Coated
Amperage
11 A, 12.5 A
Housing Color
Beige
Heating Method
Fan Forced
Max. Operating Temp.
90 Degrees F
NEMA Plug Configuration
Hard Wired
Wattage Output
3 kW
Standards
cULus Listed
For Use Outdoors
Indoor/Outdoor
Air Flow
350 cfm
Air Temp. Rise
27 Degrees F

Description

MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat, Overall Height 16 in, Overall Width 14 in, Overall Depth 7 1/2 in, Air Flow 350 cfm, Air Temp. Rise 27 Degrees F, Voltage 208/240 V AC, 1 Phase, Wattage Output 3 kW, Heating Method Fan Forced, Heating Capacity 10236 BtuH, Mounting Location Ceiling, Wall, Frequency 60 Hz, Amperage 11 A, 12.5 A, Control Type Mechanical Selector Dial, Housing Color Beige, Housing Finish Powder Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.