Zoro Homepage

MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat

  • Mfr # MUH0381-PRO

  • Zoro # G604319437


product price: $1,163.00
/ea
Free Shipping & Returns

Key Features

Voltage
208 V AC
Phase
1
Housing Material
Steel
Element Type
Aluminum-finned, Copper Clad, Steel Sheath
For Use Outdoors
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUH0381-PRO
Zoro #
G604319437
UPC #
00685360173818
Country of Origin
United States

Dimensions

Overall Height
16 in
Overall Width
14 in
Overall Depth
7 1/2 in
Overall Length
14 in

Details

Voltage
208 V AC
Phase
1
Housing Material
Steel
Element Type
Aluminum-finned, Copper Clad, Steel Sheath
Item
MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat
For Use Outdoors
Indoor/Outdoor
Control Type
Mechanical Selector Dial
Electrical Connection
Hardwired
Housing Finish
Powder Coated
Housing Color
Beige
Wattage Output
3 kW
Frequency
60 Hz
Includes
Adjustable Air Outlet Louvers
Max. Operating Temp.
90 Degrees F
NEMA Plug Configuration
Hard Wired
Standards
cULus Listed
Heating Method
Fan Forced
Heating Capacity
10236 BtuH
Amperage
14.5 A
Air Flow
350 cfm
Air Temp. Rise
27 Degrees F

Description

MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat, Overall Height 16 in, Overall Width 14 in, Overall Depth 7 1/2 in, Air Flow 350 cfm, Air Temp. Rise 27 Degrees F, Voltage 208 V AC, 1 Phase, Wattage Output 3 kW, Heating Method Fan Forced, Heating Capacity 10236 BtuH, Mounting Location Ceiling, Wall, Frequency 60 Hz, Amperage 14.5 A, Control Type Mechanical Selector Dial, Housing Color Beige, Housing Finish Powder Coated, Housing Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.