Zoro Homepage

MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat

  • Mfr # MUH0541-PRO

  • Zoro # G704319436


product price: $1,174.00
/ea
Free Shipping & Returns

Key Features

Voltage
480 V AC
Phase
3
Housing Material
Steel
Element Type
Aluminum-finned, Copper Clad, Steel Sheath
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUH0541-PRO
Zoro #
G704319436
UPC #
00685360173900
Country of Origin
United States

Dimensions

Overall Length
14 in
Overall Height
16 in
Overall Depth
7 1/2 in
Overall Width
14 in

Description

MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat, Overall Height 16 in, Overall Width 14 in, Overall Depth 7 1/2 in, Air Flow 350 cfm, Air Temp. Rise 45 Degrees F, Voltage 480 V AC, 3 Phase, Wattage Output 5 kW, Heating Method Fan Forced, Heating Capacity 17060 BtuH, Mounting Location Ceiling, Wall, Frequency 60 Hz, Amperage 6 A, Control Type Mechanical Selector Dial, Housing Color Beige, Housing Finish Powder Coated, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.