Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat

  • Mfr # MUH074-PRO

  • Zoro # G904319441


product price: $1,405.99
/ea
Free Shipping & Returns

Key Features

Voltage
480 V AC
Phase
3
Housing Material
Steel
Element Type
Aluminum-finned, Copper Clad, Steel Sheath
For Use Outdoors
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUH074-PRO
Zoro #
G904319441
UPC #
00685360173917
Country of Origin
United States

Dimensions

Overall Length
19 in
Overall Depth
7 1/2 in
Overall Height
21 3/4 in
Overall Width
19 in

Details

Voltage
480 V AC
Phase
3
Housing Material
Steel
Element Type
Aluminum-finned, Copper Clad, Steel Sheath
Item
MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat
For Use Outdoors
Indoor/Outdoor
NEMA Plug Configuration
Hard Wired
Includes
Adjustable Air Outlet Louvers
Housing Color
Beige
Electrical Connection
Hardwired
Wattage Output
7.5 kW
Amperage
9 A
Standards
cULus Listed
Max. Operating Temp.
90 Degrees F
Heating Method
Fan Forced
Control Type
Mechanical Selector Dial
Frequency
60 Hz
Housing Finish
Powder Coated
Heating Capacity
25590 BtuH
Air Temp. Rise
37 Degrees F
Air Flow
650 cfm

Description

MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat, Overall Height 21 3/4 in, Overall Width 19 in, Overall Depth 7 1/2 in, Air Flow 650 cfm, Air Temp. Rise 37 Degrees F, Voltage 480 V AC, 3 Phase, Wattage Output 7.5 kW, Heating Method Fan Forced, Heating Capacity 25590 BtuH, Mounting Location Ceiling, Wall, Frequency 60 Hz, Amperage 9 A, Control Type Mechanical Selector Dial, Housing Color Beige, Housing Finish Powder Coated, Housing Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.