Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat

  • Mfr # MUH078-PRO

  • Zoro # G004319440


product price: $1,295.00
/ea
Free Shipping & Returns

Key Features

Voltage
208 V AC
Phase
1, 3
Housing Material
Steel
Element Type
Aluminum-finned, Copper Clad, Steel Sheath
Overall Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUH078-PRO
Zoro #
G004319440
UPC #
00685360173832
Country of Origin
United States

Dimensions

Overall Width
19 in
Overall Depth
7 1/2 in
Overall Height
21 3/4 in
Overall Length
19 in

Details

Voltage
208 V AC
Phase
1, 3
Housing Material
Steel
Element Type
Aluminum-finned, Copper Clad, Steel Sheath
Item
MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat
Heating Method
Fan Forced
Housing Color
Beige
Heating Capacity
25590 BtuH
Amperage
36 A
Includes
Adjustable Air Outlet Louvers
Wattage Output
7.5 kW
For Use Outdoors
Indoor/Outdoor
NEMA Plug Configuration
Hard Wired
Control Type
Mechanical Selector Dial
Max. Operating Temp.
90 Degrees F
Frequency
60 Hz
Housing Finish
Powder Coated
Electrical Connection
Hardwired
Standards
cULus Listed
Air Temp. Rise
37 Degrees F
Air Flow
650 cfm

Description

MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat, Overall Height 21 3/4 in, Overall Width 19 in, Overall Depth 7 1/2 in, Air Flow 650 cfm, Air Temp. Rise 37 Degrees F, Voltage 208 V AC, 1, 3 Phase, Wattage Output 7.5 kW, Heating Method Fan Forced, Heating Capacity 25590 BtuH, Mounting Location Ceiling, Wall, Frequency 60 Hz, Amperage 36 A, Control Type Mechanical Selector Dial, Housing Color Beige, Housing Finish Powder Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.