Zoro Homepage

MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat

  • Mfr # MUH104-PRO

  • Zoro # G604319444


product price: $1,461.00
/ea
Free Shipping & Returns

Key Features

Voltage
480 V AC
Phase
3
Housing Material
Steel
Element Type
Aluminum-finned, Copper Clad, Steel Sheath
Heating Capacity
34121 BtuH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUH104-PRO
Zoro #
G604319444
UPC #
00685360173924
Country of Origin
United States

Dimensions

Overall Height
21 3/4 in
Overall Width
19 in
Overall Depth
7 1/2 in
Overall Length
19 in

Description

MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat, Overall Height 21 3/4 in, Overall Width 19 in, Overall Depth 7 1/2 in, Air Flow 650 cfm, Air Temp. Rise 49 Degrees F, Voltage 480 V AC, 3 Phase, Wattage Output 10 kW, Heating Method Fan Forced, Heating Capacity 34121 BtuH, Mounting Location Ceiling, Wall, Frequency 60 Hz, Amperage 12 A, Control Type Mechanical Selector Dial, Housing Color Beige, Housing Finish Powder Coated, Housing Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.