This item is Discontinued.

Qmark Qmark, 3Kw At 240V, Plenum Rated Unit Heaters For Concealed Spaces MSPH132124

Qmark, 3Kw At 240V, Plenum Rated Unit Heaters For Concealed Spaces (Discontinued)

  • Mfr # MSPH132124
  • Zoro # G3171150
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSPH132124
Zoro #
G3171150
UPC #
-
Country of Origin
United States

Dimensions

Depth
24"
Height
12-1/2"
Width
19-1/2"

Details

Housing Material
20 ga. Steel
Phase
Single
Item
Qmark, 3Kw At 240V, Plenum Rated Unit Heaters For Concealed Spaces
Amps AC
13.4
Air Flow
350/400 cfm
Electric Heater Phase
1
kW
3
Heater Voltage
240VAC
Voltage
240VAC

Description

Qmark, 3Kw At 240V, Plenum Rated Unit Heaters For Concealed Spaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.