Zoro Homepage
This item is Discontinued.
Qmark Qmark, 3Kw At 480V, Plenum Rated Unit Heaters For Concealed Spaces MSPH134324

Qmark, 3Kw At 480V, Plenum Rated Unit Heaters For Concealed Spaces (Discontinued)

  • Mfr # MSPH134324
  • Zoro # G3171187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPH134324
Zoro #
G3171187
UPC #
-
Country of Origin
United States

Dimensions

Depth
24"
Height
12-1/2"
Width
19-1/2"

Details

Housing Material
20 ga. Steel
Phase
Three
Item
Qmark, 3Kw At 480V, Plenum Rated Unit Heaters For Concealed Spaces
Amps AC
4.11
Air Flow
350/400 cfm
kW
3
Electric Heater Phase
3
Heater Voltage
480VAC
Voltage
480VAC

Description

Qmark, 3Kw At 480V, Plenum Rated Unit Heaters For Concealed Spaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.