This item is Discontinued.

Qmark Qmark, 5Kw At 240V, Plenum Rated Unit Heaters For Concealed Spaces MSPH152324L

Qmark, 5Kw At 240V, Plenum Rated Unit Heaters For Concealed Spaces (Discontinued)

  • Mfr # MSPH152324L
  • Zoro # G3170986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSPH152324L
Zoro #
G3170986
UPC #
-
Country of Origin
United States

Dimensions

Depth
35-1/2"
Height
18"
Width
18"

Details

Housing Material
20 ga. Steel
Phase
Three
Amps AC
12.93
Item
Qmark, 5Kw At 240V, Plenum Rated Unit Heaters For Concealed Spaces
Air Flow
850/1000 cfm
Heater Voltage
240VAC
Electric Heater Phase
3
kW
5
Voltage
240VAC

Description

Qmark, 5Kw At 240V, Plenum Rated Unit Heaters For Concealed Spaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.