Zoro Homepage
This item is Discontinued.
Qmark Qmark, 7.5Kw At 240V, Plenum Rated Unit Heaters For Concealed Spaces MSPH1752124

Qmark, 7.5Kw At 240V, Plenum Rated Unit Heaters For Concealed Spaces (Discontinued)

  • Mfr # MSPH1752124
  • Zoro # G3170931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPH1752124
Zoro #
G3170931
UPC #
-
Country of Origin
United States

Dimensions

Depth
35-1/2"
Height
18"
Width
18"

Details

Housing Material
20 ga. Steel
Phase
Single
Item
Qmark, 7.5Kw At 240V, Plenum Rated Unit Heaters For Concealed Spaces
Amps AC
33.31
Air Flow
850/1000 cfm
Heater Voltage
240VAC
Electric Heater Phase
1
kW
7.5
Voltage
240VAC

Description

Qmark, 7.5Kw At 240V, Plenum Rated Unit Heaters For Concealed Spaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.