Shop QMARK

Portable Electric Salamander Heater, 15,000, 240V AC, 1 Phase, 51,180 BtuH, Non-Oscillating

  • Mfr # MEDH1521A
  • Zoro # G4884699

product price: 
$
1,694.99
/ea
Free Shipping & Returns

Key Features

Electric Heater Item
Electric Salamander Heater
BtuH Output
51,180
Watts
15,000
Heater Voltage
240V AC
Heating Method
Fan Forced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MEDH1521A
Zoro #
G4884699
UPC #
685360152189
Country of Origin
United States
Electric Heater Item
Electric Salamander Heater
BtuH Output
51,180
Watts
15,000
Heater Voltage
240V AC
Heating Method
Fan Forced
Oscillating
No
Electric Heater Phase
1
Includes
10 in Pneumatic Wheels
Number of Heat Settings
1
Standards
ETL Listed, C/US Listed
Color
Red
Air Temp. Rise
106 Degrees F
Oscillating / Non-Oscillating
Non-Oscillating
Amps AC
62.5 A
kW
15
Voltage
240V AC
NEMA Plug Configuration
Hardwired
Item
Portable Electric Heater
Phase
1
Hz
50/60 Hz
Oscillation
Non-Oscillating
Thermostat Included
Thermostat Included
Thermal Overheat Protection
One-Time Thermal Fuse
Voltage, Phase
240V AC, 1-phase
Portability
Wheeled
Housing Color
Red
Heating Capacity
51,180 BtuH
Housing Finish
Powder Coated
For Use Outdoors
Indoor Only
Amperage
62.5A
Frequency
50/60 Hz
Wattage Output
15 kW
For Use Indoors/Outdoors
Indoor
Housing Material
Steel
Control Type
Adjustable Thermostat
Heater Style
Torpedo
Air Flow
385 cfm
Product Type
Portable Electric Salamander Heater
Heater Mounting Position
Horizontal
Thermostat Type
Unit-Mounted
Number of Settings
1
Heating Capacity - Maximum
51,180 BtuH
Compatible Product Type
Construction Sites

Dimensions

Width
30 in
Depth
24"
Height
40"
Manufacturers Warranty Length
1 yr Parts, 5 yr Heating Element
Cord Length
25 ft
Overall Dimensions - H x W x D
40 in x 30 in x 24 in
Overall Depth
24 in
Overall Width
30 in
Overall Height
40 in
Overall Length
40 in
Wire Rope Length
40 in
Length
40 in

Description

Portable Electric Salamander Heater, Overall Height 40 in, Overall Depth 24 in, NEMA Plug Configuration Hardwired, Voltage 240V AC, 1 Phase, Wattage Output 15kW, Air Temp. Rise 59 Degrees to 141 Degrees F, Amperage 62.5A, Frequency 50/60 Hz, Heating Capacity 51,180 BtuH, Heating Method Fan Forced, 25 ft Cord Length, Number of Heat Settings 1, Non-Oscillating, Thermal Overheat Protection One-Time Thermal Fuse, Thermostat Included Unit-Mounted, Indoor Only, Housing Color Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.