This item is Discontinued.

Qmark QMARK, 1,500W At 208V Cove Heater, Wall, 208VAC, 1.5kW, 4-3/16 in H, 118 in W RCC15008C

This item is Discontinued.

Qmark

QMARK, 1,500W At 208V Cove Heater, Wall, 208VAC, 1.5kW, 4-3/16 in H, 118 in W (Discontinued)

Mfr # RCC15008C
Zoro # G3171519
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RCC15008C
Zoro #
G3171519
UPC #
-
Country of Origin
United States

Dimensions

Width
118"
Height
4-3/16"
Depth
3"
Overall Width
118 in
Overall Depth
3 in
Overall Height
4-3/16 in

Details

Wattage Output
1.5kW
Heating Capacity
5,120 BtuH
Voltage
208VAC
Item
QMARK, 1,500W At 208V Cove Heater
Amperage
7.2A
Mounting Type
Wall
Amps AC
7.2
BtuH
5120
kW
1.5
Heater Voltage
208VAC
Watts
over

Description

QMARK, 1,500W At 208V Cove Heater

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.