This item is Discontinued.

Qmark QMARK, 1,800W At 240V Cove Heater, Wall, 240VAC, 1.8kW, 4-3/16 in H, 132 in W RCC18024C

This item is Discontinued.

Qmark

QMARK, 1,800W At 240V Cove Heater, Wall, 240VAC, 1.8kW, 4-3/16 in H, 132 in W (Discontinued)

Mfr # RCC18024C
Zoro # G3171467
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RCC18024C
Zoro #
G3171467
UPC #
-
Country of Origin
United States

Dimensions

Depth
3"
Height
4-3/16"
Width
132"
Overall Height
4-3/16 in
Overall Width
132 in
Overall Depth
3 in

Details

Wattage Output
1.8kW
Heating Capacity
6,142 BtuH
Voltage
240VAC
Item
QMARK, 1,800W At 240V Cove Heater
Amperage
7.5A
BtuH
6142
Mounting Type
Wall
Amps AC
7.5
Heater Voltage
240VAC
kW
1.8
Watts
over

Description

QMARK, 1,800W At 240V Cove Heater

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.