This item is Discontinued.

Qmark QMARK, 1800W At 277V Cove Heater, Wall, 277VAC, 1.8kW, 4-3/16 in H, 132 in W RCC18027C

This item is Discontinued.

Qmark

QMARK, 1800W At 277V Cove Heater, Wall, 277VAC, 1.8kW, 4-3/16 in H, 132 in W (Discontinued)

Mfr # RCC18027C
Zoro # G3171458
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RCC18027C
Zoro #
G3171458
UPC #
-
Country of Origin
United States

Dimensions

Width
132"
Height
4-3/16"
Depth
3"
Overall Height
4-3/16 in
Overall Depth
3 in
Overall Width
132 in

Details

Wattage Output
1.8kW
Heating Capacity
6,142 BtuH
Voltage
277VAC
Item
QMARK, 1800W At 277V Cove Heater
Amperage
6.5A
Amps AC
6.5
Mounting Type
Wall
BtuH
6142
kW
1.8
Heater Voltage
277VAC
Watts
over

Description

QMARK, 1800W At 277V Cove Heater

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.