This item is Discontinued.

No Product Image Available

Portable Electric Blower Heater, 3 Phase, 480VAC, 30kW, 40 in H, 30 in W (Discontinued)

  • Mfr # MEDH3043A
  • Zoro # G3170785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MEDH3043A
Zoro #
G3170785
UPC #
-
Country of Origin
United States

Dimensions

Height
40"
Width
30"
Depth
24"
Overall Width
30 in
Overall Depth
24 in
Overall Height
40 in

Details

Wattage Output
30kW
Heating Capacity
102,360 BtuH
Voltage
480VAC
Phase
3
Item
Portable Electric Blower Heater
Amperage
36.3A
BtuH
102,360
Amps AC
36.3
Switch Type
Thermostat Selector Switch
Electric Heater Phase
3
Heater Voltage
480VAC
kW
30

Description

Qmark, 30 Kw At 480V, Portable Electric Blower Heater

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.