Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qmark Qmark, 7.5Kw At 480V, Plenum Rated Unit Heaters For Concealed Spaces MSPH1754324

Qmark, 7.5Kw At 480V, Plenum Rated Unit Heaters For Concealed Spaces (Discontinued)

  • Mfr # MSPH1754324
  • Zoro # G3170907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPH1754324
Zoro #
G3170907
UPC #
-
Country of Origin
United States

Dimensions

Depth
35-1/2"
Height
18"
Width
18"

Details

Housing Material
20 ga. Steel
Phase
Three
Item
Qmark, 7.5Kw At 480V, Plenum Rated Unit Heaters For Concealed Spaces
Amps AC
10.16
Air Flow
850/1000 cfm
Electric Heater Phase
3
Heater Voltage
480VAC
kW
7.5
Voltage
480VAC

Description

Qmark, 7.5Kw At 480V, Plenum Rated Unit Heaters For Concealed Spaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.