Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recessed Electric Wall-Mount Heater, Recessed or Surface, 1800 to 4000 W, 277V AC, White

  • Mfr # SSHO4007

  • Zoro # G4288855


product price: $621.99
/ea
Free Shipping & Returns

Key Features

Electric Heater Item
Electric Wall Heater
Electric Heater Type
Programmable Touchscreen
Watts
1800 to 4000
BtuH
13,650
Heater Voltage
277 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSHO4007
Zoro #
G4288855
UPC #
685360156736
Country of Origin
United States

Dimensions

Wall Opening Width
14-19/64"
Wall Opening Depth
3-7/8"
Grille Width
15 3/4 in
Wall Opening Height
18-15/64"
Housing Depth
4 in
Housing Height
18 1/4 in
Housing Width
14 3/8 in
Manufacturers Warranty Length
1 yr
Grille Height
19 1/8 in
Grille Depth
1 3/8 in
Rough-In Depth
3 7/8 in
Minimum Mounting Height from Floor
12 in
Rough-In Width
14 1/4 in
Rough-In Dimensions - H x W x D
18-3/16 in x 14-1/4 in x 3-7/8 in
Rough-In Height
18 3/16 in

Details

Electric Heater Item
Electric Wall Heater
Electric Heater Type
Programmable Touchscreen
Watts
1800 to 4000
BtuH
13,650
Heater Voltage
277 V AC
Electric Heater Phase
1
Color
White
Amps AC
6.5 to 14.4
Item
Recessed Electric Wall-Mount Heater
Grille Material
Metal
Air Temp. Rise
88 Degrees F
Features
LED Touch Screen, 5 Day/2 Day Programmability, Electronic Controls, Proportional Heat Output, Building Management System Connections, Remote Control
Mounting Type
Recessed or Surface
Finish
Polyester Powder Coated
Standards
ETL Listed, UL 2021
Hz
60
Voltage
277V AC
Air Flow
100 cfm
Phase
1
Includes
Back Box, Element/Fan Deck and Grille
Filter Included
No
Thermostat Contact Type
Double Pole
Wattage Field Convertible
Yes
Minimum Mounting Distance from Ceiling
36 in
Programming Capability
5-2
Heating Capacity
13,650 BtuH
Voltage, Phase
277V AC, 1-phase
Grille Color
White
Automatic Fan Delay (On/Off)
Yes
Heating Method
Fan Forced
Wattage Output
1800 W/4000 W
Remote Control Functions
On/Off and Temp. Control
Disconnect Switch
Yes
Control Type
Touch Screen
Housing Material
Steel
Thermal Overheat Protection
Manual Reset
Grille Finish
Powder Coated
Setback Control
Yes
Occupancy Sensor
No
Tamper Resistant
Yes
Heater Mounting Position
Horizontal Burn
Frequency
60 Hz
Hold Function
Yes
Building Management System Compatible
Yes
Amperage
6.5 A to 14.4 A
Fan Only Operation
Yes
Smart Connectivity
No Connectivity
Thermostat Included
Unit-Mounted

Description

Recessed Electric Wall-Mount Heater, Programmable Touchscreen, 1800 to 4000 Watts, 13,650 BtuH, Heater Voltage 277 V AC, Electric Heater Phase 1, Wall Opening Width 14-19/64 In., Color White, 6.5 to 14.4 Amps AC, Wall Opening Depth 3-7/8 In., Wall Opening Height 18-15/64 In., Mounting Type Surface and Recessed, 60 Hz, Air Temp. Rise 88 Degrees F, Grille Material Metal, Grille Width 15 3/4 in, Grille Depth 1 3/8 in, Grille Height 19 1/8 in, Housing Width 14 3/8 in, Housing Depth 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.