Recessed Electric Wall-Mount Heater, Recessed or Surface, 3000/1500 W, 277V AC, White

  • Mfr # CWH3307F

  • Zoro # G8523094


product price: $563.99
/ea
Free Shipping & Returns

Key Features

Electric Heater Item
Electric Wall Heater
Electric Heater Type
Commercial/Industrial
Watts
3000/1500
BtuH
10,236/5,118
Heater Voltage
277 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWH3307F
Zoro #
G8523094
UPC #
685360019277
Country of Origin
United States

Dimensions

Wall Opening Width
14-5/16"
Wall Opening Depth
3-7/8"
Housing Height
18 1/4 in
Grille Depth
7/8 in
Grille Height
19 5/16 in
Housing Width
14 5/16 in
Wall Opening Height
18-1/4"
Housing Depth
3 3/4 in
Grille Width
15 3/4 in
Rough-In Dimensions - H x W x D
18-1/4 in x 14-5/16 in x 3-7/8 in
Minimum Mounting Height from Floor
8 in
Rough-In Width
14 5/16 in
Rough-In Height
18 1/4 in
Rough-In Depth
3 7/8 in

Details

Electric Heater Item
Electric Wall Heater
Electric Heater Type
Commercial/Industrial
Watts
3000/1500
BtuH
10,236/5,118
Heater Voltage
277 V AC
Electric Heater Phase
1
Color
White
Amps AC
11.0/5.4
Item
Recessed Electric Wall-Mount Heater
Finish
Powder Paint
Grille Material
Steel
Hz
60
Mounting Type
Recessed or Surface
Features
Thermostat and On/Off Switch
Air Temp. Rise
105 Degrees F
Standards
cETL, UL standard 2021
Voltage
277V AC
Phase
1
Air Flow
100 cfm
Includes
Built-in Thermal Cutout, Fan Delay Switch
Wattage Field Convertible
Yes
Disconnect Switch
Yes
Grille Finish
Powder Coated
Grille Color
White
Hold Function
No
Building Management System Compatible
No
Housing Material
Steel
Wattage Output
1500 W/3000 W
Setback Control
No
Remote Control Functions
No Remote Control Included
Tamper Resistant
No
Control Type
Mechanical Selector Dial
Thermal Overheat Protection
Manual Reset
Automatic Fan Delay (On/Off)
Yes
Heater Mounting Position
Horizontal Burn
Thermostat Included
Unit-Mounted
Programming Capability
Not Programmable
Thermostat Contact Type
Double Pole
Fan Only Operation
Yes
Heating Method
Fan Forced
Heating Capacity
5,118/10,236 BtuH
Filter Included
No
Occupancy Sensor
No
Minimum Mounting Distance from Ceiling
8 in
Smart Connectivity
No Connectivity
Frequency
60 Hz
Voltage, Phase
277V AC, 1-phase
Amperage
5.4 A/10.8 A

Description

Recessed Electric Wall-Mount Heater, Commercial/Industrial, 3000/1500 Watts, 10,236/5,118 BtuH, Heater Voltage 277 V AC, Electric Heater Phase 1, Wall Opening Width 14-5/16 In., Color White, 11.0/5.4 Amps AC, Wall Opening Depth 3-7/8 In., Wall Opening Height 18-1/4 In., Mounting Type Surface and Recessed, 60 Hz, Air Temp. Rise 105 Degrees F, Grille Material Steel, Grille Width 15 3/4 in, Grille Depth 7/8 in, Grille Height 19 5/16 in, Housing Width 14 5/16 in, Housing Depth 3 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.