Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000/3000 W, 208/240V AC, White

  • Mfr # CWH3404F

  • Zoro # G8523051


product price: $538.00
/ea
Free Shipping & Returns

Key Features

Electric Heater Item
Electric Wall Heater
Electric Heater Type
Commercial/Industrial
Watts
4000/3000
BtuH
13,648/10,236
Heater Voltage
208/240 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWH3404F
Zoro #
G8523051
UPC #
685360019352
Country of Origin
United States

Dimensions

Wall Opening Width
14-5/16"
Wall Opening Depth
3-7/8"
Housing Depth
3 3/4 in
Housing Width
14 5/16 in
Wall Opening Height
18-1/4"
Grille Width
15 3/4 in
Housing Height
18 1/4 in
Grille Depth
7/8 in
Grille Height
19 5/16 in
Minimum Mounting Height from Floor
8 in
Rough-In Dimensions - H x W x D
18-1/4 in x 14-5/16 in x 3-7/8 in
Rough-In Height
18 1/4 in
Rough-In Depth
3 7/8 in
Rough-In Width
14 5/16 in

Details

Electric Heater Item
Electric Wall Heater
Electric Heater Type
Commercial/Industrial
Watts
4000/3000
BtuH
13,648/10,236
Heater Voltage
208/240 V AC
Electric Heater Phase
1
Color
White
Amps AC
16.7/14.5
Item
Recessed Electric Wall-Mount Heater
Features
Thermostat and On/Off Switch
Mounting Type
Recessed or Surface
Grille Material
Steel
Hz
60
Finish
Powder Paint
Standards
cETL, UL standard 2021
Air Temp. Rise
105 Degrees F
Voltage
208/240V AC
Air Flow
100 cfm
Phase
1
Includes
Built-in Thermal Cutout, Fan Delay Switch
Fan Only Operation
Yes
Thermostat Contact Type
Double Pole
Amperage
8.3 A/16.7 A
Grille Finish
Powder Coated
Wattage Field Convertible
Yes
Thermostat Included
Unit-Mounted
Frequency
60 Hz
Voltage, Phase
208/240V AC, 1-phase
Control Type
Mechanical Selector Dial
Setback Control
No
Wattage Output
3000 W/4000 W
Grille Color
White
Heating Method
Fan Forced
Remote Control Functions
No Remote Control Included
Tamper Resistant
No
Building Management System Compatible
No
Automatic Fan Delay (On/Off)
Yes
Occupancy Sensor
No
Heating Capacity
6,824/13,649 BtuH
Programming Capability
Not Programmable
Hold Function
No
Thermal Overheat Protection
Manual Reset
Heater Mounting Position
Horizontal Burn
Disconnect Switch
Yes
Housing Material
Steel
Smart Connectivity
No Connectivity
Minimum Mounting Distance from Ceiling
8 in
Filter Included
No

Description

With a durable commercial-grade steel grille, this heater delivers optimized airflow to homes, basements, offices, conference rooms, lobbies, hallways and vestibules, for wall-mounted, fan forced comfort wherever you need it.


•Contemporary design combined with commercial-grade steel grille to provide comfort through optimized airflow
•Fan-only operation for summer use
•Built-in power on/off switch for added safety during maintenance
•Manual reset thermal overheat protector disconnects power in the event of accidental blockage
•Automatic fan delay eliminates cold drafts on start-up and discharges residual heat from the heater body during shut down
•Integral double-pole thermostat allows for easy adjustment to maintain desired temperature
•All units have a permanently lubricated enclosed fan motor, which creates long life, low maintenance, and gently distributes warmth throughout the area
•Ideal Spaces: Mechanical Rooms; Vestibules; Entrance Ways; Lobbies; Hallways; Stairwells; Restaurants;Conference Rooms; Medical Offices; Basements; Family Rooms

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.