This item is Discontinued.

Qmark 28" Electric Baseboard Heater, Natural, 500W, 208V ST4X02250201

28" Electric Baseboard Heater, Natural, 500W, 208V (Discontinued)

  • Mfr # ST4X02250201
  • Zoro # G2114707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST4X02250201
Zoro #
G2114707
UPC #
-
Country of Origin
United States

Dimensions

Length
28"
Depth
3-1/4"
Height
10"

Details

Item
Electric Baseboard Heater
Watts
500
BtuH Output
1707
Heater Voltage
208VAC
Mounting Type
Floor
Color
natural
Amps AC
2.4
Phase
1
Hz
60
Primary Application
Commercial
Housing Material
Stainless Steel
Housing Style
Slope Top
Voltage
208

Description

Electric Baseboard Heater, Voltage 208, Housing Material Stainless Steel, Slope Top, Mounting Type Floor, 1 Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.