This item is Discontinued.

Qmark 72" Electric Baseboard Heater, Natural, 1500W, 120V ST4X06250121

72" Electric Baseboard Heater, Natural, 1500W, 120V (Discontinued)

  • Mfr # ST4X06250121
  • Zoro # G2435027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST4X06250121
Zoro #
G2435027
UPC #
-
Country of Origin
United States

Dimensions

Length
72"
Depth
3-1/4"
Height
10"

Details

Item
Electric Baseboard Heater
Watts
1500
BtuH Output
5120
Heater Voltage
120VAC
Mounting Type
Floor
Color
natural
Amps AC
12.5
Phase
1
Primary Application
Commercial
Housing Style
Slope Top
Hz
60
Housing Material
Stainless Steel
Voltage
120

Description

Electric Baseboard Heater, Voltage 120, Housing Material Stainless Steel, Slope Top, Mounting Type Floor, 1 Phase

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.