Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surface Mounting Frame, 19-3/4"x16-1/8"

  • Mfr # AWHSM

  • Zoro # G8523042


product price: $113.00
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Mounting Type
Surface
Includes
Installation Instructions
Outside Height
19 5/8 in
Outside Width
15 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWHSM
Zoro #
G8523042
UPC #
685360007243
Country of Origin
United States

Dimensions

Outside Height
19 5/8 in
Outside Width
15 7/8 in
Outside Dimensions - H x W
19-3/4 in x 16-1/8 in

Details

Item
Surface Mounting Frame
Color
Bronze
Mounting Type
Surface
Includes
Installation Instructions
Frame Extends
3 13/16 in
Standards
ETL Listed
For Use With
19PN70, 19PN78, 19PN79, 19PN80, 19PN86, 19PP13, 19PP51, 19PP61, 2HAD9, 2HAE1, 39K904, 39K905, 39K906, 39K907, 39K908, 39K909, 3END5, 3END6, 3END7, 3END8, 3END9, 3ENE1
Material
Steel
Fits KW
All
Weight Capacity
27 lb
Bracket Angle
90 Degrees
Fits kW
All

Description

Surface Mounting Frame, Outside Height 19 3/4 in, Outside Width 16 1/8 in, Frame Extends 3 13/16 in, For Use With 19PN70, 19PN78, 19PN79, 19PN80, 19PN86, 19PP13, 19PP51, 19PP61, 2HAD9, 2HAE1, 39K904, 39K905, 39K906, 39K907, 39K908, 39K909, 3END5, 3END6, 3END7, 3END8, 3END9, 3ENE1, Mounting Type Surface, Bronze, Fits kW All, Weight Capacity 27 lb, Bracket Angle 90 Degrees , Material Steel, Includes Installation Instructions, Standards ETL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.