Wall/CeilingElectricHeater208/240VACStl
- Mfr # MUH35
- Zoro # G523958601
product price:Â
$
826.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Steel
Control Type
Thermostat
Wattage Output
3,750/2,500 W, 5,000/3,333 W
Amperage
21.0 A
Housing Color
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUH35
- Zoro #
- G523958601
- UPC #
- 685360047591
- Country of Origin
- United States
- Item
- Electric Unit Heater Wall/Ceiling Mount
- Housing Material
- Steel
- Control Type
- Thermostat
- Wattage Output
- 3,750/2,500 W, 5,000/3,333 W
- Amperage
- 21.0 A
- Housing Color
- Bronze
- Minimum Mounting Distance from Ceiling
- 8 in
- Element Type
- Aluminum Fin
- Operating Temperature - Maximum
- 90 Degrees F
- Air Flow
- 210 cfm
- Duty Rating
- Commercial Grade
- Standards
- cULus, NEC, OSHA, UL
- Thermal Overheat Protection
- Automatic reset
- Voltage
- 208/240 V AC
- For Location
- Outdoor
- Electrical Connection
- Hardwired
- Heating Capacity
- 8,530 BtuH, 11,372 BtuH, 12,795 BtuH, 17,060 BtuH
- Includes
- Bracket
- Thermostat Included
- Thermostat Included
- Heating Method
- Electric
- Grille Color
- Silver
- NEMA Plug Configuration
- Hardwired
- Heater Mounting Position
- Horizontal, Vertical
- Programming Capability
- Non-Programmable
Dimensions
- Housing Width
- 22 in
- Minimum Mounting Height from Floor
- 8 ft
- Manufacturers Warranty Length
- 1 yr on Workmanship, 5 yr on Element
- Housing Depth
- 8 in
- Overall Height
- 16 in
- Overall Width
- 22 in
- Overall Depth
- 8 in
- Housing Height
- 16 in
- Overall Length
- 14 in
Description
Electric Unit Heater Wall/Ceiling Mount, Mounting Type Surface, Air Temp. Rise Not Applicable, Housing Width 22 in, Housing Depth 8 in, Housing Height 16 in, Manufacturers Warranty Length 1 yr on Workmanship, 5 yr on Element, Standards cULus, NEC, OSHA, UL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.