Shop QMARK

Wall/CeilingElectricHeater208/240VACStl

  • Mfr # MUH402
  • Zoro # G223958741

product price: 
$
8,610.99
/ea
Free Shipping & Returns

Key Features

Thermal Overheat Protection
Automatic reset
Housing Finish
Two-Toned
Phase
3
Element Type
Aluminum Fin
Wattage Output
30/40 kW
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MUH402
Zoro #
G223958741
UPC #
685360047607
Country of Origin
United States
Item
Electric Unit Heater Wall/Ceiling Mount
Thermal Overheat Protection
Automatic reset
Housing Finish
Two-Toned
Phase
3
Element Type
Aluminum Fin
Wattage Output
30/40 kW
Housing Material
Steel
Minimum Mounting Distance from Ceiling
12 in
For Location
Indoor/Outdoor
Amperage
96.4 A
Contactor Coil Voltage
24 V
Voltage
208/240 V AC
Electrical Connection
Hardwired
Heating Capacity
102 BtuH, 137 BtuH
Air Flow
3,000 cfm
Housing Color
Beige
Duty Rating
Commercial Grade
Standards
cULus, NEC, OSHA, UL
Cord Construction
18 AWG
Operating Temperature - Maximum
90 Degrees F
Control Type
Thermostat (Not Included)
Heater Mounting Position
Horizontal, Vertical
Programming Capability
Non-Programmable
Grille Color
Silver
Thermostat Included
Thermostat Not Included
NEMA Plug Configuration
Hardwired
Heating Method
Electric

Dimensions

Overall Width
26 5/8 in
Overall Depth
17 1/8 in
Housing Height
30 in
Minimum Mounting Height from Floor
7 ft
Housing Width
26 5/8 in
Housing Depth
17 1/8 in
Manufacturers Warranty Length
1 yr on Workmanship, 5 yr on Element
Overall Height
30 in
Overall Length
26 5/8 in

Description

Electric Unit Heater Wall/Ceiling Mount, Mounting Type Surface, Air Temp. Rise Not Applicable, Housing Width 26 5/8 in, Housing Depth 17 1/8 in, Housing Height 30 in, Manufacturers Warranty Length 1 yr on Workmanship, 5 yr on Element, Standards cULus, NEC, OSHA, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.