Shop QMARK

Wall/CeilingElectricHeater208VACStl36A

  • Mfr # MUH078-PRO-SSP
  • Zoro # G323958474

product price: 
$
2,840.99
/ea
Free Shipping & Returns

Key Features

Thermal Overheat Protection
Automatic reset
Minimum Mounting Height from Floor
7 ft
Contactor Coil Voltage
24 V
Cord Construction
18 AWG
Standards
cULus, NEC, OSHA, UL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MUH078-PRO-SSP
Zoro #
G323958474
UPC #
685360174693
Country of Origin
United States
Item
Electric Unit Heater Wall/Ceiling Mount
Thermal Overheat Protection
Automatic reset
Contactor Coil Voltage
24 V
Cord Construction
18 AWG
Standards
cULus, NEC, OSHA, UL
Electrical Connection
Hardwired
Duty Rating
Commercial Grade
Housing Finish
Two-Toned Polyester Powder Coated
Heating Capacity
10,326 BtuH, 34,121 BtuH
Housing Material
Steel
Air Flow
650 cfm
Wattage Output
7.5 kW
Element Type
Aluminum Fin
Control Type
Thermostat
Housing Color
Beige, Bronze
Phase
1, 3
Operating Temperature - Maximum
90 Degrees F
Voltage
208 V AC
Includes
24V AC Transformer, B10 Mounting Bracket, Disconnect Switch, Remote Mount Smart Series Plus Control
Minimum Mounting Distance from Ceiling
6 in
Thermostat Included
Thermostat Included
Amperage
36 A
For Location
Indoor/Outdoor
Heating Method
Electric
Heater Mounting Position
Horizontal, Vertical
Grille Color
Silver
NEMA Plug Configuration
Hardwired
Programming Capability
7-Day

Dimensions

Minimum Mounting Height from Floor
7 ft
Overall Depth
7 1/2 in
Overall Width
19 in
Overall Height
21 3/4 in
Manufacturers Warranty Length
1 yr on Workmanship, 5 yr on Element
Housing Width
19 in
Housing Depth
7 1/2 in
Housing Height
21 3/4 in
Overall Length
19 in

Description

Electric Unit Heater Wall/Ceiling Mount, Mounting Type Surface, Air Temp. Rise Not Applicable, Housing Width 19 in, Housing Depth 7 1/2 in, Housing Height 21 3/4 in, Manufacturers Warranty Length 1 yr on Workmanship, 5 yr on Element, Standards cULus, NEC, OSHA, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.