Shop QMARK

Wall/CeilingElectricHeater208VACStl48A

  • Mfr # MUH108-PRO-SSP
  • Zoro # G823959032

product price: 
$
2,966.99
/ea
Free Shipping & Returns

Key Features

Thermostat Included
Thermostat Included
Housing Height
21 3/4 in
Control Type
Thermostat
Wattage Output
10 kW
Cord Construction
18 AWG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MUH108-PRO-SSP
Zoro #
G823959032
UPC #
685360174716
Country of Origin
United States
Item
Electric Unit Heater Wall/Ceiling Mount
Thermostat Included
Thermostat Included
Control Type
Thermostat
Wattage Output
10 kW
Cord Construction
18 AWG
Operating Temperature - Maximum
90 Degrees F
Air Flow
650 cfm
Heating Capacity
10,326 BtuH, 34,121 BtuH
Voltage
208 V AC
Housing Finish
Two-Toned Polyester Powder Coated
Housing Material
Steel
Electrical Connection
Hardwired
Contactor Coil Voltage
24 V
Duty Rating
Commercial Grade
Thermal Overheat Protection
Automatic reset
Standards
cULus, NEC, OSHA, UL
Phase
1, 3
Housing Color
Beige, Bronze
Includes
24V AC Transformer, B10 Mounting Bracket, Disconnect Switch, Remote Mount Smart Series Plus Control
Minimum Mounting Distance from Ceiling
6 in
Element Type
Aluminum Fin
For Location
Indoor/Outdoor
Amperage
48 A
Programming Capability
7-Day
Heating Method
Electric
NEMA Plug Configuration
Hardwired
Grille Color
Silver
Heater Mounting Position
Horizontal, Vertical

Dimensions

Housing Height
21 3/4 in
Manufacturers Warranty Length
1 yr on Workmanship, 5 yr on Element
Minimum Mounting Height from Floor
7 ft
Housing Depth
7 1/2 in
Overall Width
19 in
Housing Width
19 in
Overall Height
21 3/4 in
Overall Depth
7 1/2 in
Overall Length
19 in

Description

Electric Unit Heater Wall/Ceiling Mount, Mounting Type Surface, Air Temp. Rise Not Applicable, Housing Width 19 in, Housing Depth 7 1/2 in, Housing Height 21 3/4 in, Manufacturers Warranty Length 1 yr on Workmanship, 5 yr on Element, Standards cULus, NEC, OSHA, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.