10-BAY 1U ALL FLASH NAS, U.2/U.3 NV.

  • Mfr # TS-H1090FU-7302P-128G-US

  • Zoro # G414898085


product price:  $16,511.99
/ea
Free Shipping & Returns

Key Features

Width
16.9"
Processor Core
Hexadeca-core (16 Core)
RAID Levels
0, 1, 5, 6, 10, 50, 60, JBOD
Depth
22.8"
Number of Total Expansion Bays
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-H1090FU-7302P-128G-US
Zoro #
G414898085
UPC #
885022024483
Country of Origin
Taiwan, Province of China

Dimensions

Width
16.9"
Depth
22.8"
Rack Height
1U
Height
1.7"

Details

Processor Core
Hexadeca-core (16 Core)
RAID Levels
0, 1, 5, 6, 10, 50, 60, JBOD
Number of Total Expansion Bays
10
Processor Type
EPYC
Number of Network (RJ-45) Ports
4
Number of USB 3.2 Gen 1 Ports
3
Controller Type
Serial ATA/600
Number of 2.5" Bays
10
Ethernet Technology
2.5 Gigabit Ethernet, 25 Gigabit Ethernet
Number of Hard Drives Supported
10
RAID Supported
Yes
Standard Memory
128 GB
Maximum Power Supply Wattage
550 W
Flash Memory Capacity
5 GB
Operating System
QTS 5.0.1
Total Number of Expansion Slots
2
Expansion Slot Type
PCI Express 4.0 x16
Total Number of USB Ports
3
Memory Technology
DDR4 SDRAM
Number of Solid State Drive Supported
10
Network (RJ-45)
Yes
Processor Model
7302P
Package Contents
TS-H1090FU-7302P-128G SAN/NAS Storage System, (1) Ethernet Cable, (1) Power Cord, 40 x Flat Head Screw (for 2.5" HDD), Quick Installation Guide (QIG), (2) Holder, (2) Hanger, (2) Drive Tray Keys
Item
SAN/NAS Storage System

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.