Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12-BAY 2U RACKMOUNT SAS 12GBPS

  • Mfr # TL-R1220SEP-RP-US

  • Zoro # G716151444


product price: $2,819.99
/ea
Free Shipping & Returns

Key Features

Form Factor
Rack-mountable
Height
3.5 in
Depth
16.7 in
Host Interface
Mini-SAS HD
Number of Solid State Drive Supported
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-R1220SEP-RP-US
Zoro #
G716151444
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.5 in
Depth
16.7 in
Width
19 in
Rack Height
2U

Details

Form Factor
Rack-mountable
Host Interface
Mini-SAS HD
Number of Solid State Drive Supported
12
Compatible With
Qnap Storage System
Hot Swappable Bays
Yes
Number of 2.5"/3.5" Bays
12
Package Contents
TL-R1220SEP-RP Drive Enclosure, 2 x Power Cords, Hard Disk Tray Key, 1 x Mini SAS Cable (SFF-8644 to SFF-8644), 36 x Flat Head Screws (for 2.5" HDD), 48 x Flat head Screws (for 3.5" HDD), Quick Installation Guide (QIG)
Drive Interface
SATA/600
Cooling Fan
Yes
Item
Drive Enclosure
Number of Total Expansion Bays
12
Number of Hard Drives Supported
12
Non-RAID Mode
JBOD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.