Zoro Homepage

12BAY 2U RACKMOUNT SATA JBOD E

  • Mfr # TL-R1200S-RP-US

  • Zoro # G716151499


product price: $1,569.99
/ea
Free Shipping & Returns

Key Features

Form Factor
Rack-mountable
Non-RAID Mode
JBOD
Package Contents
TL-R1200S-RP Drive Enclosure with Redundant Power Supply, 2 x Power Cords, 3 x Mini SAS Cables (SFF-8644 to SFF-8088), 36 x Flat Head Screws (for 2.5" HDD), 48 x Flat Head Screws (for 3.5" HDD), QXP SATA Expansion Card, Quick Installation Guide (QIG)
Host Interface
Mini-SAS
Number of Total Expansion Bays
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-R1200S-RP-US
Zoro #
G716151499
UPC #
885022018239
Country of Origin
Taiwan, Province of China

Dimensions

Rack Height
2U

Details

Form Factor
Rack-mountable
Non-RAID Mode
JBOD
Package Contents
TL-R1200S-RP Drive Enclosure with Redundant Power Supply, 2 x Power Cords, 3 x Mini SAS Cables (SFF-8644 to SFF-8088), 36 x Flat Head Screws (for 2.5" HDD), 48 x Flat Head Screws (for 3.5" HDD), QXP SATA Expansion Card, Quick Installation Guide (QIG)
Host Interface
Mini-SAS
Number of Total Expansion Bays
12
Cooling Fan
Yes
Drive Interface
SATA/600
Number of 2.5"/3.5" Bays
12
Number of Solid State Drive Supported
12
Item
Drive Enclosure
Number of Hard Drives Supported
12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.