
1.5m Thunderbolt3 Type-C 40Gbps active c
Mfr # CAB-TBT315M-40G
Zoro # G516423338
product price: $196.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
Thunderbolt 3
End 2 Connection Type
USB Type C
Cable Type
Thunderbolt 3/USB-C
Connector on Second End Details
24-pin USB Type C
Features
Active
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAB-TBT315M-40G
Zoro #
G516423338
UPC #
885022000000
Country of Origin
China
Details
End 1 Connection Type
Thunderbolt 3
End 2 Connection Type
USB Type C
Cable Type
Thunderbolt 3/USB-C
Connector on Second End Details
24-pin USB Type C
Features
Active
Item
Data Transfer Cable
Color
Black
Data Transfer Speed
40-Gbit/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.