
16 BAY 3U RACKMOUNT SAS 1
Mfr # TL-R1620SDC-US
Zoro # G016052908
product price: $4,119.99
/eaKey Features
Drive Interface
12Gb/s SAS, SATA/600
Operating System Supported
Windows
Width
19 in
Rack Height
3U
Cooling Fan
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TL-R1620SDC-US
Zoro #
G016052908
UPC #
-
Country of Origin
United States
Dimensions
Width
19 in
Rack Height
3U
Depth
16.7 in
Height
5.2 in
Details
Drive Interface
12Gb/s SAS, SATA/600
Operating System Supported
Windows
Cooling Fan
Yes
Item
Drive Enclosure
Host Interface
Mini-SAS HD
Number of Solid State Drive Supported
16
Hot Swappable Bays
Yes
Package Contents
TL-R1620SDC Drive Enclosure, 2 x Power Cord, 2 x Hard disk tray key, 2 x 0.5m Mini SAS cable (SFF-8644 to SFF-8644), 48 x Flat head screw (for 2.5" HDD), 64 x Flat head screw (for 3.5" HDD), Quick Installation Guide (QIG)
Number of Total Expansion Bays
16
Non-RAID Mode
JBOD
Number of 2.5"/3.5" Bays
16
Compatible With
Qnap Storage Systems
Number of Hard Drives Supported
16
Form Factor
Rack-mountable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.