Zoro Homepage

16-BAY 3U RACKMOUNT SAS 12GBPS

  • Mfr # TL-R1620SEP-RP-US

  • Zoro # G116151488


product price: $3,579.99
/ea
Free Shipping & Returns

Key Features

Cooling Fan
Yes
Hot Swappable Bays
Yes
Package Contents
TL-R1620SEP-RP Drive Enclosure, 2 x Power Cords, Hard Disk Tray Key, 1 x Mini SAS Cable (SFF-8644 to SFF-8644), 48 x Flat Head Screws (for 2.5" HDD), 64 x Flat head Screws (for 3.5" HDD), Quick Installation Guide (QIG)
Compatible With
Qnap Storage System
Depth
16.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-R1620SEP-RP-US
Zoro #
G116151488
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
16.7 in
Rack Height
3U
Width
19 in
Height
5.2 in

Details

Cooling Fan
Yes
Hot Swappable Bays
Yes
Package Contents
TL-R1620SEP-RP Drive Enclosure, 2 x Power Cords, Hard Disk Tray Key, 1 x Mini SAS Cable (SFF-8644 to SFF-8644), 48 x Flat Head Screws (for 2.5" HDD), 64 x Flat head Screws (for 3.5" HDD), Quick Installation Guide (QIG)
Compatible With
Qnap Storage System
Host Interface
Mini-SAS HD
Non-RAID Mode
JBOD
Item
Drive Enclosure
Number of Solid State Drive Supported
16
Number of Total Expansion Bays
16
Drive Interface
SATA/600
Number of Hard Drives Supported
16
Form Factor
Rack-mountable
Number of 2.5"/3.5" Bays
16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.