Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qnap 16-Bay Dual Processor Nas, TDS-16489U-SE2-R2-US TDS-16489U-SE2-R2-US

16-Bay Dual Processor Nas, TDS-16489U-SE2-R2-US (Discontinued)

  • Mfr # TDS-16489U-SE2-R2-US
  • Zoro # G5484264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS-16489U-SE2-R2-US
Zoro #
G5484264
UPC #
885022017539
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.1"
Width
17.5"
Depth
29.3"

Details

Operating System
QES/QTS 4.3.6
Product Type
SAN/NAS Storage System

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.