Zoro Homepage

16G Short Wavelength Sfp+ Fibr, TRX-16GFCSFP-SR

  • Mfr # TRX-16GFCSFP-SR

  • Zoro # G7169304


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Product Type
SFP+
Network Standard
Fiber Channel
Media Type Supported
Optical Fiber
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRX-16GFCSFP-SR
Zoro #
G7169304
UPC #
885022018093
Country of Origin
China

Details

Connector Type
LC
Product Type
SFP+
Network Standard
Fiber Channel
Media Type Supported
Optical Fiber
Number of Ports
1
Ethernet Technology
16 Gigabit Ethernet

Description

This QNAP brand 16G Short Wavelength SFP+ Fiber is a product type SFP+ with a connector type LC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.